Starline™ 1-1/4 in. Yarn Wet Mop in Green

Part #HP33403  |  Manufacturer Part #AQE1016G

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 4-ply cotton/rayon dref-spun yarn is ideal for everyday mopping
  • Looped-end construction resists tangling
  • Not launderable
  • 42% PCC and 19% PET recycled content
  • Style: Standard
  • Headband: 1-1/4"
  • Size: #16

Specifications

Collection: Starline™

Color Finish: Green

Color Finish Category: Greens

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Material: Yarn

Product Type: Mop

Size: Small

Weight: 0.83

Width: 1-1/4 in