Starline™ 1-1/4 in. Yarn Wet Mop in Natural

Part #GAEW9016  |  Item #7464498  |  Manufacturer Part #AEW9016

Call for Pricing per CASE

Color/Finish: Natural

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Strong 4-ply dref-spun yarn stands up to tough industrial jobs
  • Not launderable
  • Absorbs 3-4 times its own weight in moisture
  • 42% PCC and 19% PET recycled content
  • Colored mops make it easier to identify usage areas

Specifications

Collection: Starline™

Color Finish: Natural

Color Finish Category: Neutrals

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Material: Yarn

Product Type: Mop

Size: Small

Weight: 0.83

Width: 1-1/4 in