Starline™ 1-1/4 in. Yarn Wet Mop in Red

Part #GAQE1024R  |  Item #7464494  |  Manufacturer Part #AQE1024R

Color/Finish: Red

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 4-ply synthetic blend dref-spun yarn absorbs 3-4 times its own weight in moisture
  • Excellent for bids when a disposable blend mop is needed
  • Colored mops make it easier to identify usage areas
  • Available in standard, fantail, Sta-Flat and deck mop styles
  • Not launderable
  • 1-1/4" Headband
  • Color: Red

Specifications

Collection: Starline™

Color Finish: Red

Color Finish Category: Reds

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Material: Yarn

Product Type: Mop

Size: Large

Weight: 1.33

Width: 1-1/4 in