Starline™ 5 in. Cotton and Rayon Blend Wet Mop in Blue

Part #GASB5MB  |  Item #7464683  |  Manufacturer Part #ASB5MB

Call for Pricing per CASE

Color/Finish: Blue

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ideal for everyday mopping
  • Not pre-laundered or pre-shrunk
  • Long lasting, double wrapped mesh headbands
  • Not launderable
  • Looped ends and tailbands eliminate tangling

Specifications

Collection: Starline™

Color Finish: Blue

Color Finish Category: Blues

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Material: [Cotton, Rayon]

Product Type: Mop

Size: Medium

Weight: 0.91

Width: 5 in