Medium Rayon Cut End Mop

You last purchased this on
 
Golden Star Mops

Starline™ Medium Rayon Cut End Mop

This product requires certification to purchase.
Brand image
You last purchased this on
 
Golden Star Mops

Starline™ Medium Rayon Cut End Mop

  • Fast #
  • Part #GAEW3020
  • Item #7464639
  • Manufacturer Part #AEW3020
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 100% cotton yarn absorbs 2-3 times its own weight
  • Strong 4-ply dref-spun yarn stands up to tough industrial jobs
  • 4-ply cotton wet mop
  • 1” Headband
  • Color: White
  • Excellent for bids when a disposable finish mop is required
  • Not launderable
  • Requires Certification

Specifications

Collection:
Starline™
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Material:
Fiber
Material Type:
Rayon
Product Type:
Mop
Size:
Medium
Weight:
1.08 lb