GoldenClip® 18 in. Window Squeegee with Handle

Part #UGS45  |  Manufacturer Part #GS45

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Professional-quality
  • Clipped channels, coin adjustable screws to hold channel

Specifications

Brand Model Compatibility: Unger Poles

Collection: GoldenClip®

Color Finish: Brass

Handle Material: Brass

Length: 18 in

Material: [Brass, Rubber]

SCAQMD Compliant: No

Type: Window Squeegee