DESCRIPTION

  • Color-coded low voltage terminals with provisions for electronic air cleaner and humidifier
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heavy-duty aluminized-steel dual-diameter and tubular heat exchanger
  • Low continuous fan speed options offer quiet air circulation
  • Multi-speed blower motor
  • Quiet and single-speed draft induced
  • Self-diagnostic control board with constant memory fault code
  • Two-stage convertible gas valve automatically adjust to high or low stage

Goodman 1/2 hp 80% AFUE 2-Stage Upflow Horizontal Gas Furnace

GGMH85CN

MBH:

SPECIFICATIONS

AMP
40.2
ANSI Specifications
ANSI Z223.1
BTU
138000
BTU Heat Rating
138000 Btu/h
Blower Type
Direct Drive
CSA Certified
CSA B149.1|CSA B142.2
Configuration
Convertible
Decibel Rating dB
78 dB
Depth
48-3/16 in
Energy Star Compliant
No
Height
42-13/16 in
Horsepower
1/2 hp
Ignition System
Electronic Ignition
MBH
138
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Single
Tonnage
5 Tons
Volts
208/230V
Weight
629
Width
74-1/16 in

Starting at
Call for Pricing
  • QUANTITY