DESCRIPTION

  • Color-coded low voltage terminals
  • Dual-diameter tubular heat exchanger
  • GHS8: High static airflow capability
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Quiet and single-speed draft induced
  • Self-diagnostic control board

Goodman GDS8 Series 17-1/2 in. 80% AFUE 4 Ton Single-Stage Downflow 1/2 hp Natural Gas Furnace

GGDS84BN

BTU:

SPECIFICATIONS

AMP
10.5, 15
ANSI Specifications
ANSI Z223.1
BTU
80000
BTU Cooling Rating
46000 Btu/h
BTU Heat Rating
44000 Btu/h
Blower Type
Direct Drive
CSA Certified
CSA B142.2, CSA B149.1
Collection
GDS8 Series
Configuration
Downflow
Decibel Rating dB
80 dB
Depth
28 in
ETL Listed
Yes
Energy Star Compliant
No
Fan Speeds
4
Fuel Type
Natural Gas
Height
33-3/8 in
Horsepower
1/2 hp
Ignition System
Hot Surface Mini-Igniter
MBH
80
Max CFM
1600
Phase
Single Phase
Power Source
Gas
Refrigerant
R-410A
Stages
Single
Temperature Range
35 to 65 Deg F
Tonnage
4 Tons
UL Listed
No
Volts
115V
Weight
410
Width
17-1/2 in

Starting at
Call for Pricing
  • QUANTITY