DESCRIPTION

  • Color-coded low voltage terminals with provisions for electronic air cleaner and humidifier
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heavy-duty aluminized-steel dual-diameter and tubular heat exchanger
  • Low continuous fan speed options offer quiet air circulation
  • Multi-speed blower motor
  • Quiet and single-speed draft induced
  • Self-diagnostic control board with constant memory fault code
  • Two-stage convertible gas valve automatically adjust to high or low stage

Goodman 1/3 hp 80% AFUE 2-Stage Upflow Horizontal Gas Furnace

GGMH83AN

MBH:

SPECIFICATIONS

AMP
15, 6
ANSI Specifications
ANSI Z223.1
BTU
60000
Blower Type
Direct Drive
CSA Certified
CSA B149.1|CSA B142.2
Configuration
Horizontal
Depth
21 in
ETL Listed
Yes
Energy Star Compliant
No
Height
58 in
Horsepower
3/4 hp
Ignition System
Electronic Ignition
Liquid Line OD
3/8 in
MBH
60
Phase
Single Phase
Power Source
Gas
Refrigerant
R-410A
Stages
Two
Suction Line OD
7/8 in
Tonnage
5 Tons
Volts
208/230V
Watts
25
Weight
155
Width
24-1/2 in

Starting at
Call for Pricing
  • QUANTITY