DESCRIPTION

  • Color-coded low voltage terminals
  • Dual-diameter tubular heat exchanger
  • GHS8: High static airflow capability
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Quiet and single-speed draft induced
  • Self-diagnostic control board

Goodman 1/3 hp 80% AFUE Single Stage Downflow Gas Furnace

GGDS83AN

MBH:

SPECIFICATIONS

AMP
15, 6.1, 8.4
ANSI Specifications
ANSI Z223.1
BTU
48000
Blower Type
Direct Drive
CSA Certified
CSA B149.1|CSA B142.2
Configuration
Downflow
Decibel Rating dB
76 dB
Depth
29 in
ETL Listed
Yes
Energy Star Compliant
No
Height
36-1/4 in
Horsepower
1/3 hp
Ignition System
Electronic Ignition
Liquid Line OD
3/8 in
MBH
48
Phase
Triple Phase
Power Source
Gas
Refrigerant
R-410A
Stages
Single
Tonnage
4 Tons
Volts
460V
Weight
189
Width
29 in

Starting at
Call for Pricing
  • QUANTITY