DESCRIPTION

  • Auto configuration of the airflow and tonnage in communicating mode, which requires a maximum four low-voltage wires for operation
  • Compatible with the ComfortNet Communicating System family of products, and compatible with heat pumps and variable capacity cooling applications
  • Factory installed thermal expansion valves for cooling and heat pump applications
  • Features variable speed ECM blower motor; CFM indicator; built-in coil with horizontal, vertical and downflow drain pans with secondary drain connections
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Provides constant CFM over a wide range of static pressure conditions independent of duct system; provides low CFM for efficient fan only operation
  • R-410 chlorine free refrigerant
  • Up to 12 field selectable airflow settings can be adjusted to optimize the systems CFM for each individual mode of operation

Goodman 1.5-2.5T Variable-Speed Communicating Air Handler Unit

GAVPTC183014

Tonnage:

SPECIFICATIONS

BTU
18000
Depth
22 in
Height
46-3/4 in
Horsepower
1/2 hp
Liquid Line OD
3/8 in
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
2.5 Tons
Volts
208/240V
Width
19-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY