DESCRIPTION

  • CAPT models feature factory-installed thermal expansion valves for cooling and heat pump applications
  • Check flowrater for cooling and heat pump applications
  • DecaBDE-free thermoplastic drain pan with secondary drain connections
  • Foil-faced insulation covers the internal casing to reduce cabinet condensation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Optimized for use with R-410A refrigerant
  • Rust resistant and thermoplastic drain pans featuring a low water-retention design
  • Some models suitable for use with R-410A or R-22 refrigerant
  • Split seam front for easy access

Goodman CAPF Series 17-1/2 in. Downflow and Upflow Cased Coil for Heat Pump

GCAPF18B6

Tonnage:

SPECIFICATIONS

AMP
15
Application
Heat Pump
Coating
Painted
Collection
CAPF Series
Configuration
Downflow, Upflow
Depth
21 in
Energy Star Compliant
No
Height
18 in
Indoor Outdoor
Indoor
Liquid Line OD
3/8 in
Material
Galvanized Steel
Max CFM
1100
Phase
Single Phase
Power Source
Gas
Refrigerant
R-410A
Stages
Multi
Suction Line OD
3/4 in
Tonnage
1.5 - 2 Tons
UL Listed
No
Volts
208/240V
Weight
35
Width
17-1/2 in

Starting at
Call for Pricing
  • QUANTITY