DESCRIPTION

  • CAPT models feature factory-installed thermal expansion valves for cooling and heat pump applications
  • Check flowrater for cooling and heat pump applications
  • DecaBDE-free thermoplastic drain pan with secondary drain connections
  • Foil-faced insulation covers the internal casing to reduce cabinet condensation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Optimized for use with R-410A refrigerant
  • Rust resistant and thermoplastic drain pans featuring a low water-retention design
  • Some models suitable for use with R-410A or R-22 refrigerant
  • Split seam front for easy access

Goodman 1.5 - 2 Tons Painted Butt Up Horizontal Coil

GCHPF1824A6

Tonnage:

SPECIFICATIONS

AMP
15.5, 18.7, 20
BTU
24000
BTU Heat Rating
24000 Btu/h
Blower Type
Direct Drive
Configuration
Horizontal
Depth
12-5/8 in
Energy Star Compliant
No
Height
28-15/16 in
Liquid Line OD
1/4 in
MBH
24
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
2 Tons
Volts
208/230V
Weight
137
Width
34-1/4 in

Starting at
Call for Pricing
  • QUANTITY