DESCRIPTION

  • AHRI certified and ETL listed
  • Compatible with heat pump and cooling units
  • Energy saving fixed speed motor
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Improved humidity control and comfort
  • Legendary Goodman quality and durability
  • Multi position: upflow, downflow or horizontal installations

Goodman ASPF Series Single-Stage Multi-Position 1/2 hp Air Handler

GASPF3016

Tonnage:

SPECIFICATIONS

AMP
15
BTU
18000
BTU Cooling Rating
30000 Btu/h
Collection
ASPF Series
Configuration
Multi
Depth
23 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
50 in
Horsepower
1/2 hp
Liquid Line OD
3/8 in
MBH
30
Max CFM
1085
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
1.5 - 2 Tons
Volts
208/230V
Watts
15
Weight
125
Width
20 in

Starting at
Call for Pricing
  • QUANTITY