DESCRIPTION

  • AHRI certified and ETL listed
  • Coil painted Architectural Gray
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Rifled copper tubing and corrugated aluminum fin coil
  • Rust resistant, thermoplastic drain pans

Goodman 1.5 - 2T Horizontal Coil

GCSCF1824N6

Tonnage:

SPECIFICATIONS

BTU
24000
Configuration
Horizontal
Depth
12 in
Height
25 in
Liquid Line OD
3/8 in
MBH
24
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
2 Tons
Weight
43
Width
25-1/2 in

Starting at
Call for Pricing
  • QUANTITY