DESCRIPTION

  • CAPT models feature factory-installed thermal expansion valves for cooling and heat pump applications
  • Check flowrater for cooling and heat pump applications
  • DecaBDE-free thermoplastic drain pan with secondary drain connections
  • Foil-faced insulation covers the internal casing to reduce cabinet condensation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Optimized for use with R-410A refrigerant
  • Rust resistant and thermoplastic drain pans featuring a low water-retention design
  • Some models suitable for use with R-410A or R-22 refrigerant
  • Split seam front for easy access

Goodman 1.5-2T Upflow/ Downflow Indoor Coil C Wdth

GCAPF1824C6

Tonnage:

SPECIFICATIONS

AMP
10.3, 14.2, 15
BTU
24000
Configuration
Downflow, Upflow
Decibel Rating dB
74 dB
Depth
26 in
ETL Listed
Yes
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
27-1/2 in
Horsepower
1/8 hp
Liquid Line OD
3/8 in
MBH
24
Material
Galvanized Steel
Phase
Single Phase
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
2 Tons
Volts
197/208/230/253V
Weight
126
Width
26 in

Starting at
Call for Pricing
  • QUANTITY