DESCRIPTION

  • Check flowrater expansion device for heat pump or cooling-only applications
  • Energy-efficient compressor
  • Foil-face insulation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Quiet condenser fan system
  • Rifled tubing and louvered aluminum fin coils
  • Split-seam front for easy access

Goodman 1.5 Tons 13 SEER Single Phase Uncharged Split Heat Pump

GGSH130181

BTU:

SPECIFICATIONS

AMP
15
BTU
18000
BTU Heat Rating
16800 Btu/h
Decibel Rating dB
73 dB
Depth
29 in
Height
32-1/4 in
Liquid Line OD
3/8 in
Phase
Single Phase
Refrigerant
R-22
Suction Line OD
3/4 in
Tonnage
1.5 Tons
Volts
208/230V
Width
29 in

Starting at
Call for Pricing
  • QUANTITY