1.5 - 2 Ton - Horizontal Slab Coil - Cased - R-32 - 25.5" W
1.5 - 2 Ton - Horizontal Slab Coil - Cased - R-32 - 25.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Casing:
- Cased
- Coil Type:
- Slab
- Configuration:
- Horizontal
- Height:
- 25-1/2 in
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/8 in
- Refrigerant:
- R-32
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- Tonnage:
- 1.5 - 2 Ton
- Width:
- 25-1/2 in