
Goodman
10 Ton 11 SEER 1 hp R-410A Split-System Air Conditioner
Part #GGSX111203 | Item #4114741 | Manufacturer Part #GSX111203
Tonnage:
10 TonsHow to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- R-410A chlorine free refrigerant
- Energy efficient scroll compressor
- Factory installed liquid line filter drier
- Copper tube / aluminum fin coil
- Brass liquid and suction line valves
- Contactor with lug connection
- Ground lug connection
Specifications
AMP: 43.2
BTU: 114000
EER: 11.2
Energy Star Compliant: Yes
Green: Energy Star, Yes
Height: 41-1/2 in
Horsepower: 1 hp
Indoor Outdoor: Outdoor
Installation Type: Floor Mount
Liquid Line OD : 5/8 in
Max Fuse Size: 70
Phase: Three Phase
Power Source: Electric
Refrigerant: R-410A
SEER: 11
Sound Blanket: No
Suction Line OD : 1-3/8 in
Tonnage: 10 Tons
UL Listed: No
Volts: 208/230V
Weight: 315
Width: 35-1/2 in