DESCRIPTION

  • Aluminized steel dual diameter tubular heat exchanger
  • Auto comfort mode for enhanced dehumidification
  • ComfortNet Communications System compatible
  • Durable 110 Volt Silicon Nitride Igniter
  • Efficient and quiet variable speed circulator motor
  • Electronic control board with self diagnostics
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Quiet two speed induced draft blower

Goodman 100MBH 80% 2 Stage Upflow Horizontal Gas Furnace

GGMVC81005CN

MBH:

SPECIFICATIONS

AFUE
80.00
BTU
100000
Configuration
Horizontal, Upflow
Fuel Type
Natural Gas
Horsepower
3/4 hp
MBH
100
Phase
Single Phase
Power Source
Gas
Stages
Two
Tonnage
5 Tons
Volts
115V

Starting at
Call for Pricing
  • QUANTITY