Goodman 10T 11.2 EER Split Heat Pump 3 Phase GGSZ111203

DESCRIPTION

  • Brass liquid and suction line service valves
  • Energy efficient compressor
  • Factory installed liquid line filter drier
  • Factory installed suction line accumulator
  • Ground lug connection
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • R-410A chlorine free refrigerant
  • SmartShift technology to ensure quiet, reliable defrost

Goodman 10T 11.2 EER Split Heat Pump 3 Phase

GGSZ111203

Max Fuse Size:

SPECIFICATIONS

BTU Heat Rating
100000 Btu/h
CEC Compliant
Not for Sale in CA
Depth
35-1/2 in
Height
41-1/2 in
Horsepower
1 hp
Liquid Line OD
5/8 in
Phase
Triple Phase
Refrigerant
R-410A
Suction Line OD
1-3/8 in
Tonnage
10 Tons
Volts
208/230V
Width
35-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY