DESCRIPTION

  • Color-coded low voltage terminals
  • Dual-diameter tubular heat exchanger
  • GHS8: High static airflow capability
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Quiet and single-speed draft induced
  • Self-diagnostic control board

Goodman GMS8 Series 21 in. 80% AFUE 5 Ton Single-Stage Upflow and Horizontal Natural Gas Furnace

GGMS85CN

BTU:

SPECIFICATIONS

AMP
15, 8.8
ANSI Specifications
ANSI Z223.1
BTU
80000
CSA Certified
CSA B142.2, CSA B149.1
Collection
GMS8 Series
Condensing
No
Configuration
Horizontal, Upflow
Depth
28 in
Energy Star Compliant
No
Fan Speeds
4
Fuel Type
Natural Gas
Height
33-3/8 in
Horsepower
3/4 hp
Ignition System
Hot Surface Igniter
MBH
80
Material
Aluminized Steel
Max CFM
2000
Phase
Single Phase
Power Source
Gas
Stages
Single
Temperature Range
35 to 65 Deg F
Tonnage
5 Tons
UL Listed
No
Volts
115V
Width
21 in

Starting at
Call for Pricing
  • QUANTITY