115V Draft Inducer Blower Motor
115V Draft Inducer Blower Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 1.95
- Brand Model Compatibility:
- 7021-9064
- Fan Speeds:
- 1
- Horsepower:
- 1/15 hp
- Power Source:
- Electric
- Product Type:
- Blower Motor
- RPM:
- 1550
- Volts:
- 115V