1/2 hp 810 RPM 208/230V Blower Motor

Part #G0131M00010PSP  |  Item #4624864  |  Manufacturer Part #0131M00010PSP

Horsepower:

1/2 hp

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Blower Type: 1 Speed

Fan Speeds: 3

Horsepower: 1/2 hp

Phase: Single Phase

Product Type: Blower Motor

RPM: 810

RPM Range: 0-899

Volts: 208/230V