1/2 hp 1075 RPM 115V Blower Motor
1/2 hp 1075 RPM 115V Blower Motor
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Genuine factory OEM repair part
- Ships in original factory packaging
- Guaranteed to fit and function properly
- Not an aftermarket or generic part
Specifications
- AMP:
- 7.8
- Diameter:
- 5/8 in
- Fan Speeds:
- 3
- Horsepower:
- 1/2 hp
- Length:
- 5 in
- Product Type:
- Blower Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- Volts:
- 115V