1/2 in inlet/ 1/2 in outlet 24V Gas Valve
1/2 in inlet/ 1/2 in outlet 24V Gas Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Goodman GMVC96 Series Gas Furnaces
- Fuel Type:
- Natural Gas
- Inlet Outlet:
- 1/2 in inlet/ 1/2 in outlet
- Power Source:
- Gas
- Stages:
- Two
- Valve Type:
- Gas Valve
- Volts:
- 24V