This product requires certification to purchase.

12.5T 210 MBTU 460V Belt Drive Gas/Electric Packaged Air Conditioner

You last purchased this on
 
Goodman®

12.5T 210 MBTU 460V Belt Drive Gas/Electric Packaged Air Conditioner

  • Fast #
  • Part #GCPG1502104BXXX
  • Item #3883102
  • Manufacturer Part #CPG1502104BXXX
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Goodman®

12.5T 210 MBTU 460V Belt Drive Gas/Electric Packaged Air Conditioner

  • Fast #
  • Part #GCPG1502104BXXX
  • Item #3883102
  • Manufacturer Part #CPG1502104BXXX
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Features high efficiency scroll compressor; R-410A chlorine free refrigerant; and TuffTube tubular heat exchanger
  • Features copper tube/aluminum fin coils; high capacity, steel cased filter drier; and built-in filter rack with standard 2 inch filters
  • Contactor with lugs
  • Bottom utility entry
  • Includes 24 volt terminal strip; heavy gauge galvanized steel cabinet; and sloped drain pan
  • UV resistant power paint finish
  • Complies with California Knox emission standards
  • Requires Certification

Specifications

AFUE:
80.00 %
BTU:
210000
BTU Cooling Rating:
140000 Btu/h
BTU Heat Rating:
210000 Btu/h
Depth:
61-3/4 in
EER:
10.8
Height:
52-7/8 in
Phase:
Three Phase
Refrigerant:
R-410A
SEER:
13.0
Tonnage:
12.5 Ton
Volts:
460V
Width:
99-1/8 in