DESCRIPTION

  • Appliance quality, post-paint finish resists the effects of weather and time
  • Factory installed in-line filter drier
  • For use with R-22 refrigerant, charged with inert gas for shipping
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High efficiency condenser coil made of corrugated aluminum fins and rifled refrigeration-grade copper tubing
  • High performance, energy efficient compressor
  • Louvered cabinet made of heavy-gauge galvanized steel that protects the coil
  • Three-bladed fan and louvered sound-control top for quieter performance

Goodman GSC Series 13 SEER 1/4 hp Single-Stage R-22 Split-System Air Conditioner

GGSC130603

Tonnage:

SPECIFICATIONS

AMP
16.9, 20.8, 26
BTU
60000
BTU Cooling Rating
60000 Btu/h
CEC Compliant
For Sale in CA
Collection
GSC Series
Decibel Rating dB
77 dB
Depth
29 in
Energy Star Compliant
No
Height
40 in
Horsepower
1/4 hp
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
60
Phase
Triple Phase
Power Source
Electric
Refrigerant
R-22
Stages
Single
Suction Line OD
1-1/8 in
Tonnage
5 Tons
UL Listed
No
Volts
208/230V
Width
29 in

Starting at
Call for Pricing
  • QUANTITY