DESCRIPTION

  • Electric heat kit available as a field-installed option
  • Energy-efficient compressor with internal relief valve
  • Fully charged R-410A system
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • PSC blower motor and EEM blower motor on 3, 4 and 5 tons units
  • Totally enclosed and permanently lubricated condenser fan motor

Goodman GPH13M Series 13 SEER R-410A Convertible Packaged Heat Pump

GGPH13M41

Tonnage:

SPECIFICATIONS

AMP
30
BTU
90000
BTU Cooling Rating
24000 Btu/h
BTU Heat Rating
23000 Btu/h
Blower Type
Direct Drive
CEC Compliant
Not for Sale in CA
Collection
GPH13M Series
Configuration
Multi
Decibel Rating dB
76.7 dB
Depth
51 in
EER
11
Energy Star Compliant
No
Height
34-3/4 in
Horsepower
1/4 hp
Liquid Line OD
3/8 in
MBH
24
Max CFM
850
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Single
Tonnage
2 Tons
UL Listed
No
Volts
208/230V
Weight
430
Width
47 in

Starting at
Call for Pricing
  • QUANTITY