DESCRIPTION

  • Contactor with lug connection
  • Energy-efficient compressor
  • Factory-installed filter drier
  • Ground lug connection
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Service valves with sweat connections and easy-to-access gauge ports

Goodman 13 SEER R-410A Split Air Conditioner

GGSX1301

Tonnage:

SPECIFICATIONS

AMP
15
BTU
40000
CEC Compliant
For Sale in CA
Configuration
Downflow, Horizontal
Decibel Rating dB
75 dB
Depth
28-3/4 in
ETL Listed
Yes
Energy Star Compliant
No
Height
34-1/2 in
Horsepower
1/6 hp
Ignition System
Silicon Nitride
Liquid Line OD
3/8 in
MBH
40
Material
Aluminized Steel, Stainless Steel
Phase
Single Phase
Power Source
Gas
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
1.5 Tons
Volts
115V
Weight
102
Width
17-1/2 in

Starting at
Call for Pricing
  • QUANTITY