DESCRIPTION

  • Brass liquid and suction line service valves
  • Check flowrater expansion device for heat pump or cooling-only applications
  • Energy-efficient compressor
  • Factory installed liquid line drier
  • Factory installed suction line accumulator
  • Ground lug connection
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Rifled tubing and louvered aluminum fin coils

Goodman GSZ13 Series 13 SEER Single-Stage R-410A Split-System Heat Pump

GGSZ131

Tonnage:

SPECIFICATIONS

AMP
12.3
Auto Switching Heat Cool
No
BTU
18000
BTU Cooling Rating
17400 Btu/h
BTU Heat Rating
17000 Btu/h
Collection
GSZ13 Series
Decibel Rating dB
71 dB
Depth
26 in
Energy Star Compliant
No
Height
32-1/4 in
Horsepower
1/6 hp
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
18
Material
Aluminum, Copper, Galvanized Steel
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
1.5 Tons
UL Listed
No
Volts
208/230V
Width
26 in

Starting at
Call for Pricing
  • QUANTITY