14 in. Collector Box

You last purchased this on
 
Goodman®

14 in. Collector Box

This product requires certification to purchase.
Brand image
You last purchased this on
 
Goodman®

14 in. Collector Box

  • Fast #
  • Part #G4810004S
  • Item #2130750
  • Manufacturer Part #4810004S
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment sold to licensed contractors only
  • Flat Faced Flanges
  • Products sold in select areas only; please contact your local branch for availability in your area
  • Class 125 Flanges: ANSI B16.1
  • Body Guide Ribs
  • Back Seat Stop
  • Tapered Solid Wedge
  • Rising Stem OS&Y
  • Face to Face Dimensions: ANSI B16.10
  • Pressure/Temperature Rating: ANSI B16.1
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Amana Units
Height:
3 in
Length:
14 in
Material:
Plastic