• Cart

DESCRIPTION

  • Direct spark ignition system includes a microprocessor-based control for the entire ignition sequence, all blower operation and all safety circuits complete with self-diagnostics
  • Durable and corrosion-resistant T-140 aluminized-steel tubular heat exchanger
  • Energy-efficient compressor
  • Flowrater expansion device on 2 to 4 tons units and TXV expansion device on 5 tons units
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Multi-speed ECM indoor blower motor
  • Power-assisted combustion
  • Redundant gas valve with easy conversion to propane

Goodman GPG Series 14 SEER R-410A Single-Stage Aluminum Fin Multi-Position Natural Gas/Electric Packaged Unit

GGPG14040M41

Tonnage:

SPECIFICATIONS

AMP
14.6, 20
BTU
24000
BTU Cooling Rating
23000 Btu/h
BTU Heat Rating
40000 Btu/h
Blower Type
Direct Drive
CEC Compliant
For Sale in CA
Collection
GPG Series
Configuration
Multi
Decibel Rating dB
78 dB
Depth
51 in
EER
11
ETL Listed
Yes
Energy Star Compliant
No
Fuel Type
Natural Gas
Height
34-3/4 in
Horsepower
1/2 hp
Ignition System
Direct Spark Ignition
MBH
24
Max CFM
800
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
SEER
14
Stages
Single
Tonnage
2 Tons
Type
GDCC072XXX3VXXX
UL Listed
No
Volts
208/230V
Weight
412
Width
47 in

Starting at
Call for Pricing
  • QUANTITY