• Cart

DESCRIPTION

  • 850 RPM condenser fan motor
  • Copper tube / enhanced aluminum fin coil
  • Factory installed liquid line filter drier
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High and low pressure switches
  • High efficiency scroll compressor
  • Liquid refrigerant return protection
  • R-410A chlorine-free refrigerant

Goodman 14 SEER 1/12 hp Single-Stage R-410A Split-System Air Conditioner

GSSX140181

Tonnage:

SPECIFICATIONS

AMP
12.4, 20
BTU
18000
BTU Cooling Rating
18000 Btu/h
CEC Compliant
For Sale in CA
Decibel Rating dB
71 dB
Depth
26 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
32-1/2 in
Horsepower
1/12 hp
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
18
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
SEER
14
Stages
Single
Suction Line OD
3/4 in
Tonnage
1.5 Tons
UL Listed
No
Volts
208/230V
Weight
161
Width
26 in

Starting at
Call for Pricing
  • QUANTITY