DESCRIPTION

  • EEM blower motor
  • Electric heat kit available as a field-installed option
  • Energy-efficient compressor
  • Fully charged system
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Totally enclosed and permanently lubricated condenser fan motor

Goodman GPC14H Series 14 SEER Electric Single-Stage Horizontal Packaged Air Conditioner

GGPC14H41

Tonnage:

SPECIFICATIONS

AMP
10.3
BTU
60000
BTU Cooling Rating
23600 Btu/h
CEC Compliant
For Sale in CA
Collection
GPC14H Series
Configuration
Horizontal
Decibel Rating dB
76 dB
Depth
33 in
EER
12
ETL Listed
Yes
Energy Star Compliant
No
Height
30-1/2 in
Horsepower
1/2 hp
Length
66 in
Liquid Line OD
3/8 in
MBH
23.6
Max CFM
875
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Tonnage
2 Tons
UL Listed
No
Volts
208/230V
Weight
305
Width
66 in

Starting at
Call for Pricing
  • QUANTITY