Goodman

14 SEER 1.5 Tons Single-Stage R-410A Heat Pump Condenser

Part #GGSZ141  |  Manufacturer Part #GSZ140181

Tonnage:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High-density foam compressor sound blanket
  • SmartShift® technology with short-cycle protection
  • Expanded CoreSense™ diagnostics built-in
  • Factory-installed bi-flow liquid-line filter drier
  • Factory-installed suction-line accumulator
  • Factory-installed compressor crankcase heater
  • Factory-installed high-capacity muffler
  • AHRI Certified
  • Frequency: 60 Hz

Specifications

Auto Switching Heat Cool : No

BTU Cooling Rating: 18000 Btu/h

BTU Heat Rating: 18000 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Aluminum Fin

Compressor Type: Scroll

Configuration: [Horizontal, Upflow]

Decibel Rating dB : 72 dB

Depth: 29 in

EER: 12.5

ETL Listed: Yes

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

HSPF: 9

Height: 34-1/2 in

Ignition System: Hot Surface Ignition

Indoor Outdoor: Outdoor

Liquid Line OD : 3/8 in

Max Fuse Size: 20

Origin: Domestic

Phase: Single Phase

Power Source: Electric

Product Type: Heat Pump

Refrigerant: R-410A

SEER: 14

Sound Blanket: No

Stages: Single

Suction Line OD : 3/4 in

Tonnage: 1.5 Tons

Type: GGSZ140181

Volts: 208/230V

Width: 29 in