150F Service Limit Switch for GMPN040-3 Furnace

Part #G1370906S  |  Item #3530893  |  Manufacturer Part #1370906S

Brand Model Compatibility:

GMPN040-3 Furnace

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: GMPN040-3 Furnace

Depth: 7 in

Energy Star Compliant: No

Height: 2-3/4 in

Maximum Temperature: 150

Temperature Range: 30 to 150 Deg F

UL Listed: No

Width: 1-7/8 in