1/6 hp 810 RPM 208/230V Single Phase Condenser Motor
1/6 hp 810 RPM 208/230V Single Phase Condenser Motor
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 1
- Blower Type:
- 1 Speed
- Brand Model Compatibility:
- Amana ASX140301, ASX140421, GSC130301
- Horsepower:
- 1/6 hp
- Motor Enclosure:
- Totally Enclosed
- Phase:
- Single Phase
- Product Type:
- Condenser Motor
- RPM:
- 825
- RPM Range:
- 0-899
- Volts:
- 230V