DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heavy-duty aluminized-steel tubular heat exchanger
  • Quiet and single-speed draft induced
  • Self-diagnostic control board with constant memory fault code history output to a LED
  • Single-stage gas valve
  • Stainless-steel secondary heat exchanger

Goodman GMSS96 Series 17-1/2 in. 96% AFUE 5 Tons 1-Stage Upflow and Horizontal Natural/LP Gas Furnace

GGMSS963BN

BTU:

SPECIFICATIONS

AMP
15, 9.6
BTU
60000
Collection
GMSS96 Series
Configuration
Horizontal, Upflow
Decibel Rating dB
78 dB
Depth
28-7/8 in
EER
11.6
ETL Listed
Yes
Energy Star Compliant
No
Fuel Type
LP Gas, Natural Gas
Height
34-1/2 in
Horsepower
1/3 hp
Ignition System
Silicon Nitride
MBH
60
Material
Aluminized Steel, Stainless Steel
Max CFM
1200
Phase
Single Phase
Power Source
Gas
Refrigerant
R-410A
Stages
Single
Temperature Range
35 to 65 Deg F
Tonnage
5 Tons
Type
GDSC060XXX3DXXX
UL Listed
No
Volts
208/230V
Weight
570
Width
17-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS