DESCRIPTION

  • Color-coded low voltage terminals with provisions for electronic air cleaner and humidifier
  • ComfortNet™ communicating system compatible
  • Efficient and quiet variable-speed airflow system gently ramps up or down according to heating or cooling demand
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Quiet two-speed induced draft blower
  • Self-diagnostic control board with constant memory fault code history output to a dual seven-segment display
  • Utilizes ComfortNet™ communicating two-stage or single-stage thermostats

Goodman ComfortNet™ 17-1/2 in. 96% AFUE 5 Tons 2-Stage Upflow and Horizontal 1/2 hp Natural Gas or Electric Furnace

GGMVC963BN

BTU:

SPECIFICATIONS

AMP
15, 7.8
BTU
40000
BTU Cooling Rating
60000 Btu/h
BTU Heat Rating
57000 Btu/h
Blower Type
Direct Drive
Collection
ComfortNet™
Configuration
Horizontal, Upflow
Decibel Rating dB
78 dB
Depth
28-3/4 in
EER
12
ETL Listed
Yes
Energy Star Compliant
Yes
Fan Speeds
Variable
Fuel Type
Natural Gas
Green
Energy Star, Yes
Height
34-1/2 in
Horsepower
1/2 hp
Ignition System
Silicon Nitride
MBH
40
Material
Aluminized Steel, Stainless Steel
Max CFM
1200
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Two
Temperature Range
35 to 65 Deg F
Tonnage
5 Tons
Type
GDSH060XXX4BXXX
UL Listed
No
Volts
115V
Weight
650
Width
17-1/2 in

Starting at
Call for Pricing
  • QUANTITY