DESCRIPTION

Amana 17.6 cf Top Mount Refrigerator

AA8RXNGFBS

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
30-1/8 in
Height
68 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Power Source
Electric
Width
28 in

Starting at
Call for Pricing
  • QUANTITY