DESCRIPTION
- Contactor with lug connection
- Energy-efficient compressor
- Factory-installed filter drier
- Ground lug connection
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Service valves with sweat connections and easy-to-access gauge ports
Goodman 18 SEER R-410A 2-Stage Air Conditioner
GDSXC1801
Tonnage:
SPECIFICATIONS
- BTU
- 80000
- CEC Compliant
- For Sale in CA
- Configuration
- Multi
- Decibel Rating dB
- 71 dB
- Depth
- 35-1/2 in
- Energy Star Compliant
- No
- Height
- 38-1/4 in
- Horsepower
- 1/3 hp
- MBH
- 80
- Phase
- Single Phase
- Power Source
- Electric, Gas
- Refrigerant
- R-410A
- Stages
- Two
- Tonnage
- 3 Tons
- Volts
- 208/230V
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday