13 SEER 1.5 Tons Single-Stage R-410A 1/6 hp Heat Pump Condenser
GSZ13 Series 13 SEER 1.5 Tons Single-Stage R-410A 1/6 hp Heat Pump Condenser
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 2-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Energy-efficient compressor
- Factory installed liquid line drier
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Ground lug connection
- Factory installed suction line accumulator
- Brass liquid and suction line service valves
- Rifled tubing and louvered aluminum fin coils
- Check flowrater expansion device for heat pump or cooling-only applications
Specifications
- AMP:
- 12.3
- Auto Switching Heat:
- No
- BTU:
- 18000
- BTU Cooling Rating:
- 17400 Btu/h
- BTU Heat Rating:
- 17000 Btu/h
- Coating:
- Galvanized
- Coil Type:
- Aluminum Fin
- Collection:
- GSZ13 Series
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 71 dB
- Depth:
- 26 in
- Energy Star Compliant:
- No
- HSPF:
- 8
- Height:
- 32-1/4 in
- Horsepower:
- 1/6 hp
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 18
- Material:
- Aluminum, Copper, Steel
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 13
- Sound Blanket:
- No
- Stages:
- Single
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 1.5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Width:
- 26 in