DESCRIPTION

  • Brass liquid and suction line service valves
  • Check flowrater expansion device for heat pump or cooling-only applications
  • Energy-efficient compressor
  • Factory installed liquid line drier
  • Factory installed suction line accumulator
  • Ground lug connection
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Rifled tubing and louvered aluminum fin coils

Goodman 2.5 Tons 13 SEER R-410A Split Heat Pump

GGSZ130301

BTU:

SPECIFICATIONS

AMP
30
BTU
30000
BTU Heat Rating
30000 Btu/h
CEC Compliant
For Sale in CA
Decibel Rating dB
72 dB
Depth
26 in
Height
32-1/4 in
Horsepower
1/6 hp
Liquid Line OD
3/8 in
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
2.5 Tons
Volts
208/230V
Width
26 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY