DESCRIPTION

  • Combines cooling with heat pump and gas heating for optimal year long performance
  • Durable, corrosion resistant T-140 aluminized steel tubular heat exchanger
  • EEM blower motor
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High efficiency compressor
  • Power assisted combustion
  • R-410A chlorine free refrigerant
  • Self diagnostic blower operation and safety circuits

Goodman GPD14 Series 14 SEER R-410A Single-Stage Aluminum Fin Multi-Position Natural Gas/Electric Packaged Unit

GGPD14090M41

Tonnage:

SPECIFICATIONS

AMP
17.5, 21, 35
BTU
90000
BTU Cooling Rating
28000 Btu/h
BTU Heat Rating
28000 Btu/h
CEC Compliant
For Sale in CA
Collection
GPD14 Series
Configuration
Multi
Decibel Rating dB
76 dB
Depth
51 in
EER
12
Energy Star Compliant
No
Fuel Type
Natural Gas
Height
34-3/4 in
Horsepower
1/2 hp
Ignition System
Direct Spark Ignition
MBH
90
Max CFM
2500
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Single
Tonnage
2.5 Tons
UL Listed
No
Volts
208/230V
Weight
420
Width
47 in

Starting at
Call for Pricing
  • QUANTITY