DESCRIPTION

  • CAPT models feature factory-installed thermal expansion valves for cooling and heat pump applications
  • Check flowrater for cooling and heat pump applications
  • DecaBDE-free thermoplastic drain pan with secondary drain connections
  • Foil-faced insulation covers the internal casing to reduce cabinet condensation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Optimized for use with R-410A refrigerant
  • Rust resistant and thermoplastic drain pans featuring a low water-retention design
  • Some models suitable for use with R-410A or R-22 refrigerant
  • Split seam front for easy access

Goodman 2.5 Tons 21 in. Upflow/Downflow Indoor Coil

GCAPF3030C6

Tonnage:

SPECIFICATIONS

AMP
14.7
BTU
30000
BTU Heat Rating
23200 Btu/h
Blower Type
Direct Drive
Configuration
Downflow
Depth
29 in
Energy Star Compliant
No
Height
34-1/2 in
Liquid Line OD
3/8 in
MBH
30
Material
Galvanized Steel
Phase
Single Phase
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
2 Tons
Volts
197/208/230/253V
Weight
44
Width
29 in

Starting at
Call for Pricing
  • QUANTITY