DESCRIPTION

  • ECM blower motor
  • Electric heat kit available as a field-installed option
  • Energy-efficient compressor
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Quiet horizontal discharge
  • Totally enclosed and permanently lubricated condenser fan motor

Goodman 2.5T 14/15 SEER R410A Packaged Heat Pump

GGPH1430H41

Tonnage:

SPECIFICATIONS

AMP
18.5
BTU Heat Rating
102000 Btu/h
CEC Compliant
For Sale in CA
Decibel Rating dB
83 dB
Depth
61-3/4 in
ETL Listed
Yes
Height
53-7/8 in
Phase
Triple Phase
Refrigerant
R-410A
Stages
Single
Tonnage
8.5 Tons
Type
GDCH102XXX4VXXX
Volts
460V
Weight
1285
Width
99-1/8 in

Starting at
Call for Pricing
  • QUANTITY