• Cart

DESCRIPTION

  • CAPT models feature factory-installed thermal expansion valves for cooling and heat pump applications
  • Check flowrater for cooling and heat pump applications
  • DecaBDE-free thermoplastic drain pan with secondary drain connections
  • Foil-faced insulation covers the internal casing to reduce cabinet condensation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Optimized for use with R-410A refrigerant
  • Rust resistant and thermoplastic drain pans featuring a low water-retention design
  • Some models suitable for use with R-410A or R-22 refrigerant
  • Split seam front for easy access

Goodman CAPF Series 17-1/2 in. 2.5 Ton Downflow and Upflow Cased Coil for Split-System Air Conditioner

GCAPF3131B6

Tonnage:

2.5 Tons

SPECIFICATIONS

AMP
15
Application
Split System Air Conditioner
BTU
24000
Blower Type
Direct Drive
Coating
Painted
Collection
CAPF Series
Configuration
Downflow, Upflow
Depth
21 in
ETL Listed
Yes
Energy Star Compliant
No
Height
22 in
Horsepower
1/3 hp
Indoor Outdoor
Indoor
Liquid Line OD
3/8 in
MBH
24
Material
Galvanized Steel
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
2.5 Tons
UL Listed
No
Volts
208/230/460V
Watts
25
Weight
46
Width
17-1/2 in

  • QUANTITY

0 item(s) added to Cart Checkout Now