DESCRIPTION

  • ECM blower motor
  • Electric heat kit available as a field-installed option
  • Energy-efficient compressor with internal relief valve
  • Fully charged system
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • PSC blower motor
  • Quiet horizontal discharge
  • Totally enclosed and permanently lubricated condenser fan motor

Goodman GPC13H Series 13 SEER Electric Single-Stage Horizontal Packaged Air Conditioner

GGPC13H41

Tonnage:

SPECIFICATIONS

AMP
10.3
BTU
24000
BTU Cooling Rating
22800 Btu/h
BTU Heat Rating
92000 Btu/h
Blower Type
Direct Drive
CEC Compliant
For Sale in CA
Collection
GPC13H Series
Configuration
Horizontal
Decibel Rating dB
76 dB
Depth
34 in
EER
11
Energy Star Compliant
No
Height
30 in
Horsepower
1/4 hp
Ignition System
Silicon Nitride
MBH
22.8
Material
Steel
Max CFM
850
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Tonnage
2 Tons
Type
GDTG0600903DXXX
UL Listed
No
Volts
208/230V
Weight
609
Width
66-1/2 in

Starting at
Call for Pricing
  • QUANTITY