DESCRIPTION

  • Check flowrater expansion device for heat pump or cooling-only applications
  • Energy-efficient compressor
  • Foil-face insulation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Quiet condenser fan system
  • Rifled tubing and louvered aluminum fin coils
  • Split-seam front for easy access

Goodman 2 Tons 13 SEER Single Phase Uncharged Split Heat Pump

GGSH130241

BTU:

SPECIFICATIONS

AMP
25
BTU
24000
BTU Heat Rating
22000 Btu/h
CEC Compliant
For Sale in CA
Decibel Rating dB
71 dB
Depth
29 in
Height
34-3/4 in
Liquid Line OD
3/8 in
Phase
Single Phase
Refrigerant
R-22
Suction Line OD
3/4 in
Tonnage
2 Tons
Volts
208/230V
Width
29 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS